Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 5/16x3/8x9/16x3-1/2
Mfr # C52157
Zoro # G2930252
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/16"
- Length of Cut 9/16 in
- Overall Length 3 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C52157
- Zoro # G2930252
- UPC # 697334521570
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/16" |
Length of Cut | 9/16 in |
Overall Length | 3 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 9/16 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Wall Mounts, Steel (56770)
- COMMSCOPE Replacement for Commscope Tw-158-ezfc (TW-158-EZFC COMMSCOPE)
- PROTO 3/8" Drive Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52122)
- BOSCH HS2163B5 1-1/8In Hex 20-1/2In Narro (HS2163B5)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 7/16x1/2x1x4-1/8 (C32961)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 5/8x5/8x1-5/8x3-3/4 (C32599)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C32633)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2x1/2x1/2x2-1/2 (C31281)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/8x3/8x3/4x2-1/2 (C33256)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- Cleveland Cobalt End Mills