Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2-TC TiCN 1/16x3/16x0.0938x2
Mfr # C40960
Zoro # G5988227
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/16"
- Length of Cut 3/32 in
- Overall Length 2 in
- Shank Dia. 3/16 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C40960
- Zoro # G5988227
- UPC # 697334409601
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/16" |
Length of Cut | 3/32 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Corner Radius | 2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Cobalt, TiCN, Straight, Length of Cut 3/32 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 6 Insert Bit x 1 (125T06A)
- PROTO Auto Pinch Off Pliers, 14 In. (JFF556)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-06-08)
- SUNEX 3/8" Drive Socket Impact Set, SAE, 12 pcs (3360)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/8x3/8x3/4x3-1/2 (C52178)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 1/2x1/2x1-1/4x3-1/4 (C31055)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2"x1/2"x2"x4" (C30981)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C32589)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/16x3/8x1-3/4x3-3/4 (C32651)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x3"x5-1/2" (C30839)
- Cleveland End Mills