Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2 Bright 7/64x3/16x0.3281x2-1/4
Mfr # C40908
Zoro # G5967866
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/64"
- Length of Cut 21/64 in
- Overall Length 2 1/4 in
- Shank Dia. 3/16 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40908
- Zoro # G5967866
- UPC # 697334409083
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 7/64" |
Length of Cut | 21/64 in |
Overall Length | 2 1/4 in |
Shank Dia. | 3/16 in |
Corner Radius | 2 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 7/64 in |
Description
Square End Mill, 7/64 in Milling Dia., Cobalt, Bright (Uncoated), Straight, Length of Cut 21/64 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG Centering Punch (806)
- KLEIN TOOLS Tool Pouch, Pouch, Bolt Retention, Canvas, 10", natural, No. 4 Canvas, 1 Pockets (5416TBR)
- EMPIRE LEVEL Polycast Magnetic Protractor (36)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006MC)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C33277)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x3x5 (C32708)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C32589)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1-1/4x3-1/4 (C31181)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- Cleveland End Mills