Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2 Bright 1/16x3/16x3/16x2-1/4
Mfr # C40905
Zoro # G5924143
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/16"
- Length of Cut 3/16 in
- Overall Length 2 1/4 in
- Shank Dia. 3/16 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40905
- Zoro # G5924143
- UPC # 697334409052
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Overall Length | 2 1/4 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Corner Radius | 2 1/4 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Cobalt, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN51)
- DRILL AMERICA 1/2"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/2)
- MILWAUKEE TOOL MX4 4-Cutter, Hammer-Drill Bit 1/2x4x6 in (48-20-7971)
- MILWAUKEE TOOL Milwaukee Diamond Plus Hole Saw, 1-3/8 in Dia, 1-1/2 in D Cutting, 5/8-18 Arbor, 4 TPI (49-56-5625)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x3x5 (C42917)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C32982)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 3/4x3/4x1-5/8x3-7/8 (C42707)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x9/16x2-1/2 (C42612)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/4x3/8x5/8x3-3/8 (C32949)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x1-1/2x3-1/4 (C32659)
- OSG End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End (464-3750)
- Cleveland Cobalt End Mills