Shop All High Performance Carbide End Mills
Cleveland
2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 5/8x5/8x2-1/2x5
Mfr # C60501
Zoro # G8837613
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 2 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C60501
- Zoro # G8837613
- UPC # 697334605010
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 1/2 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Overall Length | 5 in |
Shank Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 1/2 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap (WS-1)
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/16 (317163)
- POWERBUILT 1/2" Drive 1" Deep Impact Socket (647178)
- WIHA Precision Phillips Screwdriver #000 Round (26102)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/8"x3/16"x7/16"x2" (C60272)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x3/4"x2-1/2" (C60015)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/8"x3/8"x3/8"x3" (C80172)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1-1/2x6 (C81882)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R Bright 5/16"x5/16"x1-1/4"x3"x0.02CR (C60026)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- Cleveland High Performance Carbide End Mills