Shop All Square End Mills
Cleveland
2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1/4x1/4x1-1/4x3
Mfr # C84006
Zoro # G200441549
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1 1/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C84006
- Zoro # G200441549
- UPC # 697334029892
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Milling Dia. | 1/4 in |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Item | Square End Mill |
Cutting Direction | Right Hand |
List Number | CEM-AM2-ZN |
End Mill Style | Square |
Helix Angle | 45 Degrees |
Shank Type - Machining | Straight |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Primary Material Application ISO Code | N |
Flute Type | Spiral |
Finish - Machining | ZrN |
Drilling Tool Configuration | Individual |
Material Grade - Machining | High Performance |
Spiral Direction | Right Hand |
Primary Material Application | Aluminum, Brass, Bronze, Copper |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (316)
- JOHNSON Johnson 2829588 85 ft. Indoor & Outdoor Distance Measurer Laser; Orange - 1 x 5.25 in. (2829588)
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- TITAN 1/4" Drive Socket Set, SAE, 9 pcs (16140)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 6mmx3/8x5/8x2-7/16 (C75094)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x7/8"x2"x4-1/4" (C75236)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/4x3/8x5/8x2-7/16 (C31991)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 3mmx3/8x3/8x2-5/16 (C75091)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 13/16x3/4x1-7/8x4-1/8 (C75069)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- Cleveland Square End Mills