Shop All High Performance Carbide End Mills
Cleveland
2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2 Bright 1x1x4-1/8x7
Mfr # C60510
Zoro # G8837701
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 4 1/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60510
- Zoro # G8837701
- UPC # 697334605102
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 4 1/8 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Overall Length | 7 in |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 4 1/8 in, Overall Length 7 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 40mm (84851)
- BESSEY 30 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM30)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6741631)
- DRILL AMERICA m27x2.5 HSS Metric Hand Tap (DWTSMT27X2.5)
- CLEVELAND 2-Flute Carbide Square Single End Straight Flute GP End Mill CTD CEM-SEST-2 Bright 1/8x1/8x1/2x1-1/2 (C60650)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/16x9/16x1-1/2x3-1/2 (C60443)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/32x1/4x5/8x2-1/2 (C61023)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x1/2"x2" (C60013)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.020)
- Cleveland End Mills