Shop All High Performance Carbide End Mills
Cleveland
2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 3/64x1/8x1/8x1-1/2
Mfr # C81002
Zoro # G9676877
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81002
- Zoro # G9676877
- UPC # 697334810025
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/8 in |
Milling Diameter | 3/64" |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Shank Dia. | 1/8 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 1" Mini Vise Head, 2-7/8" Open (203)
- CMT Router Bit, Carbide Tipped, 3-1/4 in. L (812.690.11)
- H & H INDUSTRIAL PRODUCTS Mill Vise Stop For 3 & 4" Vises (3900-2122)
- WHEELER-REX IPS Fitting Saver, 3/4 in, Schedule 40 (19075)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 5/8x5/8x2-1/2x5 (C60446)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R-TA AP/MAX 1/4"x1/4"x1/2"x2" (C80013)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1-1/4"x3"x0.06CR (C80051)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/4"x1/4"x1/2"x2-1/2" (C60279)
- CLEVELAND 5-Flute Carbide High-Perf Sqaure DoubleEnd Mill CTD CEM-HPDE-5 Bright 1/4"x1/4"x3/8"x2-1/2" (C60102)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-500-010)
- Cleveland End Mills