Shop All Carbide End Mills
Cleveland
2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/8x1/8x1/4x1-1/2
Mfr # C81009
Zoro # G2788445
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/8"
- Overall Length 1 1/2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C81009
- Zoro # G2788445
- UPC # 697334810094
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/8" |
Overall Length | 1 1/2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 4F-5R, 1", PK5 (40L577)
- JET Dust Collector, 1,200 CFM Max Flow, 2 hp, 1 Phase (710702K)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/64x8IN (50455)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/8x1/8x1/2x1-1/2 (C61819)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/16x1/8x1/8x1-1/2 (C61808)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/32x1/8x1/4x1-1/2 (C61812)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/32x3/16x5/16x2 (C61828)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 1/8x1/8x1/4x1-1/2 (C61009)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/64x1/8x1/8x1-1/2 (C61807)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 1/8, Number of Flutes: 2 (15416)
- Cleveland End Mills