Shop All High Performance Carbide End Mills
Cleveland
2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 5/32"x3/8"x7/16"x3"
Mfr # C80174
Zoro # G8844394
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish TiAlN
- Length of Cut 7/16 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80174
- Zoro # G8844394
- UPC # 697334801740
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/16 in |
Milling Diameter | 5/32" |
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Milling Dia. | 5/32 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 7/16 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 7 Lb Max, 8-32, Thread Length: 1/2 in (2NPE1)
- EMPIRE LEVEL Carbide Tipped Scriber (27023)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- DEWALT 2-1/2" x 4" Core Bit Body (DW5902)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81847)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/2x4 (C61855)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 1/4x1/4x3/4x2-1/2 (C61671)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1"x1"x2"x4" (C80452)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS Bright 1/4x1/4x3/4x2-1/2 (C60149)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x1-5/8x4 (C80445)
- Cleveland High Performance Carbide End Mills