Shop All High Performance Carbide End Mills
Cleveland
2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/8"x3/8"x3/8"x3"
Mfr # C80172
Zoro # G8844376
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish TiAlN
- Length of Cut 3/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80172
- Zoro # G8844376
- UPC # 697334801726
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8 in |
Milling Diameter | 1/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Milling Dia. | 1/8 in |
Overall Length | 3 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/8 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-10)
- TITAN Step Drill Bit, 13 Sizes, 1/8"-1/2" (16501)
- PIG Pig Grippy Floor Mat €“ Gray €“ 36"X100 (NPGGRP36200-GY)
- TITAN Heavy-Duty Strght Pipe Wrench, 8In (TIT21308)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3 (C80154)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/2x1/2x1x3 (C81894)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2 Bright 1/2x1/2x2x4 (C60497)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/8"x3/8"x3/4"x3-1/2" (C80285)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1x2-1/2 (C81871)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/8"x3/16"x7/16"x2" (C60272)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-078-250-010K)
- Cleveland High Performance Carbide End Mills