Shop All High Performance Carbide End Mills
Cleveland
2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/8"x1/8"x1/4"x1-1/2"
Mfr # C80171
Zoro # G8844367
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80171
- Zoro # G8844367
- UPC # 697334801719
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/4 in |
Milling Diameter | 1/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diafold Sharpener Extra-Coarse (FWX)
- WESTWARD Caliper, Dial, 0-24 In (6XU79)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48517)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 1/2 in Tip, 3 5/32 in L (J5408A)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1"x1"x2"x4" (C80452)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/8x1/8x1x3 (C61825)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/32x5/16x13/16x2-1/2 (C60430)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS Bright 1/4x1/4x3/4x2-1/2 (C60149)
- CLEVELAND 5-Flute Carbide HP CrnRad Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/8x3/8x3/8x2x0.03CR (C60544)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 1/2x1/2x1-1/4x3 (C60635)
- OSG Carbide End Mill, VG441, 1 D, 2 Cut L (VG441-1006)
- Cleveland High Performance Carbide End Mills