Shop All High Performance Carbide End Mills
Cleveland
2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2"
Mfr # C80178
Zoro # G8844437
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80178
- Zoro # G8844437
- UPC # 697334801788
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2 in L, Carbide (BBL-140500)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series (79641CLB154570)
- TEKTON 1/2 Inch Drive x T60 Torx Impact Bit Socket (SIB24260)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/2x4 (C61855)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 3/4x3/4x1-5/8x4 (C80448)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 3/8" x 3/8" x 2" x 4" (C60033)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1/2x2 (C61846)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2 Bright 1/2x1/2x2x4 (C60497)
- OSG Carbide End Mill, VG541, 3/16 D, 5/8 Cut L (VG541-1874)
- Cleveland High Performance Carbide End Mills