Shop All Corner Chamfer End Mills
Cleveland
2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/16"x3/16"x2"
Mfr # C61115
Zoro # G9677227
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/16"
- Dimension Type Fractional Inch
- Overall Length 2 in
- End Mill Material Carbide
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61115
- Zoro # G9677227
- UPC # 697334611158
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 3/16" |
Dimension Type | Fractional Inch |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Length of Cut | 2 in |
Milling Dia. | 3/16 in |
Cutter Dia. - Machining | 3/16" |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #41 (C23173)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 23,000 RPM, 0.9 hp (12L2500-01)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2050-P2)
- SUNEX 3/4" Drive Impact Socket 6 (450714)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61124)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/4"x3/4"x4" (C60231)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 1/2"x1/2"x3" (C60230)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61118)
- CLEVELAND 4-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66225)
- CLEVELAND 4-Flute Carbide Single End 82° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66220)
- Cleveland Corner Chamfer End Mills