Shop All Corner Chamfer End Mills
Cleveland
2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2"
Mfr # C61120
Zoro # G8840151
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- End Mill Material Carbide
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61120
- Zoro # G8840151
- UPC # 697334611202
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Length of Cut | 2 1/2 in |
Milling Dia. | 3/8 in |
Cutter Dia. - Machining | 3/8" |
Description
Single End, Chamfer Mill, 82 Degrees Included Angle, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Torque Multiplier, 2000 ft.-lb. (JHWTM-1000)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 12.00mm (46496)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- CRAFTSMAN Adapters, 1/2" Drive Female To 3/8" Driv (CMMT99222)
- CLEVELAND 4-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66225)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/4"x3/4"x4" (C61126)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/8"x3/8"x2-1/2" (C61229)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61118)
- CLEVELAND 2-Flute Carbide Single End 120° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61127)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- KYOCERA Chamfer End Mill, 45 deg. (CM05634509)
- Cleveland Corner Chamfer End Mills