Shop All Corner Chamfer End Mills
Cleveland
2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2"
Mfr # C61113
Zoro # G9677236
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/8"
- Dimension Type Fractional Inch
- Overall Length 1 1/2 in
- Shank Dia. 1/8 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61113
- Zoro # G9677236
- UPC # 697334611134
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 1/8" |
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 1/8 in |
Cutter Dia. - Machining | 1/8" |
Description
Single End, Chamfer Mill, 82 Degrees Included Angle, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Telescoping Inspection Mirror (17750)
- LENOX Reciprocating Saw Blades 956R Bi-Metal 9 In. Lo, 20587S956R (20587S956R)
- STARRETT Electronic Depth Gage, 6 In, 2 3/4 In Base (3753A-6/150)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Socket (SHD23126)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61118)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61112)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61114)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/4"x3/4"x4" (C60231)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 1/2"x1/2"x3" (C60230)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61116)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V6516016)
- Cleveland End Mills