Shop All Corner Chamfer End Mills
Cleveland
2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2"
Mfr # C61117
Zoro # G8840124
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Shank Dia. 1/4 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61117
- Zoro # G8840124
- UPC # 697334611172
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 1/4" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Length of Cut | 2 1/2 in |
Milling Dia. | 1/4 in |
Cutter Dia. - Machining | 1/4" |
Description
Single End, Chamfer Mill, 82 Degrees Included Angle, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/4", 3", PK5 (SZ-14-A-3-5PK)
- STANLEY Tool Chest, 2 Drawer, Black (STST22621BK)
- CRESCENT SLM TAPER FILE SNGL 4"" (14106MN)
- KNIPEX 10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip (81 11 250)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 1/2"x1/2"x3" (C60230)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/4"x1/4"x2-1/2" (C61228)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61123)
- CLEVELAND 2-Flute Carbide Single End 120° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61127)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61118)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- WALTER Metric 60° solid carbide chamfer mill, MC500-06.0A4L-WJ30TF, 6 mm diam (MC500-06.0A4L-WJ30TF)
- Cleveland Corner Chamfer End Mills