Shop All Corner Chamfer End Mills
Cleveland
2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2"
Mfr # C61119
Zoro # G8840142
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61119
- Zoro # G8840142
- UPC # 697334611196
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Length of Cut | 2 1/2 in |
Milling Dia. | 3/8 in |
Cutter Dia. - Machining | 3/8" |
Description
Single End, Chamfer Mill, 60 Degrees Included Angle, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC TIRE AIR BUFFER 2500 RPM W/ HOSE ADPTR (AO235B)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13117)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 6" - 18 x 150 mm (AW-1006)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61114)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/2"x1/2"x3" (C61230)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61117)
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool CTD CEM-CH-4R Bright 3/8"x3/8"x2-1/2" (C66218)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/8"x3/8"x2-1/2" (C61229)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-062250B)
- Cleveland End Mills