Shop All Corner Chamfer End Mills
Cleveland
2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3"
Mfr # C61122
Zoro # G8840176
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 1/2"
- Overall Length 3 in
- End Mill Material Carbide
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61122
- Zoro # G8840176
- UPC # 697334611226
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Cutter Dia. | 1/2" |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Length of Cut | 3 in |
Milling Dia. | 1/2 in |
Cutter Dia. - Machining | 1/2" |
Description
Single End, Chamfer Mill, 60 Degrees Included Angle, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross Bar, 1970mm, dia. 34 (TT11C5391CBG)
- MITUTOYO Height Gage 8In. (570-244)
- MILBAR Retaining Ring Pliers, 7-1/4In, 1Pc (34R)
- WIHA T10 Tip Size, 10 PK (37060)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- CLEVELAND 2-Flute Carbide Single End 120° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61127)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61116)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/8"x3/8"x2-1/2" (C61229)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61118)
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66228)
- WIDIA End Mill, TiAlN, 0.3750 in Millng Dia, 6206 (TF620610004)
- Cleveland Corner Chamfer End Mills