Shop All Corner Chamfer End Mills
Cleveland
2-Flute Carbide Single End 120° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2" x 1/2" x 3"
Mfr # C61125
Zoro # G8840203
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Dimension Type Fractional Inch
- Overall Length 3 in
- Shank Dia. 1/2 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61125
- Zoro # G8840203
- UPC # 697334611257
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 1/2" |
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Length of Cut | 3 in |
Milling Dia. | 1/2 in |
Cutter Dia. - Machining | 1/2" |
Description
Single End, Chamfer Mill, 120 Degrees Included Angle, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 3"-8 H8 6 Flt. Bottom 8 Pitch Hand Tap (017897AS)
- STANLEY CHISEL SET 3PC WOOD (STHT16727)
- DYNAMIC Tools 7" Tin Snips (D055031)
- MILWAUKEE TOOL Carbide Cutter Sheet Metal Electrician's Kit - 7PC (49-22-8310)
- CLEVELAND 2-Flute Carbide Single End 120° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61127)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61112)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61118)
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool CTD CEM-CH-4R Bright 3/8"x3/8"x2-1/2" (C66218)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/8"x3/8"x2-1/2" (C61229)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-092500B)
- Cleveland Corner Chamfer End Mills