Shop All Corner Chamfer End Mills
Cleveland
2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/4"x3/4"x4"
Mfr # C61231
Zoro # G8840282
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Dimension Type Fractional Inch
- Overall Length 4 in
- End Mill Material Carbide
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61231
- Zoro # G8840282
- UPC # 697334612315
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 3/4" |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Length of Cut | 3/4 in |
Milling Dia. | 3/4 in |
Cutter Dia. - Machining | 3/4" |
Description
Double End, Chamfer Mill, 90 Degrees Included Angle, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02Z)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 9/32 (44418)
- DRILLCO 10MM-1.50 4FL TAP SET - 2800 (28A100AS)
- UNIBOR 1in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24132)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool CTD CEM-CH-4R Bright 3/8"x3/8"x2-1/2" (C66218)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61114)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61116)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/4"x1/4"x2-1/2" (C61228)
- HAIMER Corner Chamf. End Mill, 3/16" Dia, Carb. (F1004NNL3/16ZCAA)
- Cleveland Corner Chamfer End Mills