Shop All Corner Chamfer End Mills
Cleveland
2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/16" x 3/16" x 2"
Mfr # C61227
Zoro # G8840246
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 3/16"
- Overall Length 2 in
- Shank Dia. 3/16 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61227
- Zoro # G8840246
- UPC # 697334612278
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Cutter Dia. | 3/16" |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Length of Cut | 2 in |
Milling Dia. | 3/16 in |
Cutter Dia. - Machining | 3/16" |
Description
Double End, Chamfer Mill, 90 Degrees Included Angle, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, 12" Breaker Bar, Full Polish (J5266)
- MILWAUKEE TOOL 1/8 in. Collet (ML42-77-0400)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- OP/TECH USA Scanner Classic Sling - Reg/Loops (99013989)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61112)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61123)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61118)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61114)
- AC DRILLS Chamfer Mill, 2FL, 120 deg., 3/8" dia., Unct (40920)
- Cleveland End Mills