Shop All Corner Chamfer End Mills
Cleveland
2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/8"x1/8"x1-1/2"
Mfr # C61226
Zoro # G8840237
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 1/8"
- Overall Length 1 1/2 in
- Shank Dia. 1/8 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61226
- Zoro # G8840237
- UPC # 697334612261
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Cutter Dia. | 1/8" |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 1/8 in |
Cutter Dia. - Machining | 1/8" |
Description
Double End, Chamfer Mill, 90 Degrees Included Angle, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jig Saw (DW317K)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (641-5002)
- KLEIN TOOLS Bag/Tote, Tool Bag, Orange, Polyester, 1 Pockets (5181ORA)
- CLEVELAND 4-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66225)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61124)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/4"x3/4"x4" (C61126)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61112)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/8"x3/8"x2-1/2" (C61229)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 3/8 (36091)
- Cleveland Corner Chamfer End Mills