Shop All Corner Chamfer End Mills
Cleveland
2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/2"x1/2"x3"
Mfr # C61230
Zoro # G8840273
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 1/2"
- Overall Length 3 in
- Shank Dia. 1/2 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C61230
- Zoro # G8840273
- UPC # 697334612308
- Country of Origin Mexico
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Cutter Dia. | 1/2" |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Length of Cut | 3 in |
Milling Dia. | 1/2 in |
Cutter Dia. - Machining | 1/2" |
Description
Double End, Chamfer Mill, 90 Degrees Included Angle, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-145)
- ELESA Stainless steel threaded stud, ERX.78 SST-p-3/8-16x1-C2 (ERX-SST-p (inch sizes))
- CRESCENT 9 in Linemans Plier, Chrome Vanadium Steel (PS20509C)
- MAKITA Keyless Drill Chuck 1/2 (763252-1)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61116)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61123)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/4"x3/4"x4" (C60231)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61124)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61117)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61121)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- Cleveland Corner Chamfer End Mills