Shop All Ball End Mills
Cleveland
2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 9/16x9/16x1-1/4x3-1/2
Mfr # C60960
Zoro # G8839336
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60960
- Zoro # G8839336
- UPC # 697334609605
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/16" |
Length of Cut | 1 1/4 in |
Shank Dia. | 9/16 in |
Overall Length | 3.5 in |
Milling Dia. | 0.5625 in |
Description
Ball End Mill, 0.5625 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU 3/16" Cobalt Jobber Length Drill Bit (01322)
- BONDHUS 1/4" Drive Nut Box w/ 8 Sockets/Adapter, Metric (0715722198)
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x3 (CFE211PF)
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18520)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 (C60916)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 5/8x5/8x1-1/8x5 (C42202)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/32x1/8x0.0938x1-1/2 (C63510)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 1x1x2-1/4x4-3/4 (C42141)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (88564)
- Cleveland End Mills