Shop All Drill Bit Sets
Cleveland
15PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/32
Mfr # C00901
Zoro # G2827452
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in to 1/12 in by 1/32 in
- Material - Machining Cobalt
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C00901
- Zoro # G2827452
- UPC # 697334009016
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in to 1/12 in by 1/32 in |
Shank Dia. | 1/16 in to 1/2 in |
Sizes Included | 1/16",3/32",1/8",5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",13/32",7/16",15/32",1/2" |
Depth x Dia. Ratio | 10xD |
Shank Length | 1.25 |
Shank Size | 0.261 |
Diameter | 0.261 |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/16 in |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in |
Drill Length Class | Jobber Length |
Description
Jobber Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #45 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMD6)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/8" SAE Socket, 6 Points (KTI-24136)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Gray) (OSR01313)
- DEWALT Drive Pin, 2-1/2 in., Silver, PK100 (50044-PWR)
- CLEVELAND 15PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2x1/32 (C72199)
- CLEVELAND 60PC NAS907 Type J Heavy-Duty Cobalt Jobber Length Drill Set Cleveland 2213 Straw HSS-CO 8% #1-#60 (C70366)
- CLEVELAND 60PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC #1-#60 (C00934)
- CLEVELAND 115PC NAS907 Type J HD Cobalt Jobber Lth Drill Set Cleveland 2213 Straw HSS-CO 1/16-1/2, A-Z, #1-#60 (C70367)
- CLEVELAND 29PC 118° General-Purpose Screw Machine Lgth Dril Set Cleveland 2120 Bright HSS RHS/RHC 1/16-1/2 (C00980)
- CLEVELAND 50PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-5.9mm (C00960)
- DRILL AMERICA 14.00mm - 18.00mm 5Pc. HSS Reduced Shank Drill Bit Set (DWD14-18MM-SET)
- Cleveland Drill Bits