Shop All Drill Bit Sets
Cleveland
15PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2x1/32
Mfr # C72199
Zoro # G0969993
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in to 1/2 in by 1/32 in
- Material - Machining High Speed Steel
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C72199
- Zoro # G0969993
- UPC # 697334721994
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in to 1/2 in by 1/32 in |
Shank Dia. | 1/16 in to 1/2 in |
Sizes Included | 1/16",3/32",1/8",5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",13/32",7/16",15/32",1/2" |
Depth x Dia. Ratio | 4xD |
Size Range | 1/16"-1/2" |
Largest Drill Bit Size | 1/2 in |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in |
Smallest Drill Bit Size | 1/16 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Hardslick Coated (N8607)
- WILLIAMS Flexible Extension 3/8" Dr, 8" L, 1 Pieces, Chrome plated (BFE-8)
- PROTO 3/8 in Drive Impact Socket 7 mm Size 6 pt Deep Depth, Black Oxide (J7007M)
- DRILL AMERICA 9/16"-12 Carbon Steel Plug Hand Tap (DWTP9/16-12)
- CLEVELAND 15PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 (C00901)
- CLEVELAND 29PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/64 (C70368)
- CLEVELAND 29PC 118° General-Purpose Screw Machine Lgth Dril Set Cleveland 2120 Bright HSS RHS/RHC 1/16-1/2 (C00980)
- CLEVELAND 29PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C72197)
- CLEVELAND 29PC 118° General-Purpose Taper Length Drill Set Cleveland 2510 Steam Oxide HSS RHS/RHC 1/16-1/2 (C00962)
- CLEVELAND 50PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-5.9mm (C00960)
- KODIAK CUTTING TOOLS 15 Pc. Drill Sets Drill Bit Sets with Cases (5420371)
- Cleveland Drill Bit Sets