Shop All Twist Drill Bits
Cleveland
140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #3
Mfr # C89479
Zoro # G8211317
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #3
- Decimal Equivalent 0.2130 in
- Shank Dia. 0.2130 in
- Overall Length 2.375 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C89479
- Zoro # G8211317
- UPC # 697334894797
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #3 |
Shank Dia. | 0.2130 in |
Overall Length | 2.375 in |
Flute Length | 1.250 in |
Drill Length Class | Stub Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Shank Length | 1.1250 in |
Description
Twist Drill, Drill Bit Size #3, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2130 in, Wire, Radial Point Drill Bit Point Type, Flute Length 1.250 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Power Cutter Wheel Kit, 10" L x 4" W (589334301)
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- JONARD TOOLS Star Key, Slam Lock For LK/LB Patterns (SSK-70)
- WILLIAMS Bahco 1000V Straight Knife (2820VP)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 17/64 (C89485)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 31/64 (C89703)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 15/32 (C89498)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #36 (C89530)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 (C89709)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 17/64 (C89689)
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- Cleveland Drill Bits