Shop All Twist Drill Bits
Cleveland
140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 15/32
Mfr # C89498
Zoro # G8211247
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 15/32 in
- Decimal Equivalent 0.4688 in
- Shank Dia. 0.4688 in
- Overall Length 3 5/8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C89498
- Zoro # G8211247
- UPC # 697334894988
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 15/32 in |
Shank Dia. | 0.4688 in |
Overall Length | 3 5/8 in |
Flute Length | 2 1/8 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Shank Length | 1-1/2 in |
Drill Length Class | Stub Length |
Description
Twist Drill, Drill Bit Size 15/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4688 in, Fractional Inch, Radial Point Drill Bit Point Type, Flute Length 2 1/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 18 Piece 1/2" Drive 6 Point Standard Metric Mechanics Tool Set (80708)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYD4)
- KNIPEX Snap Ring Pliers, Internal, 5 1/2" Inter (44 31 J02)
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Chrome (810WCB)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 (C89684)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #31 (C89536)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 11/32 (C89597)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 31/64 (C89703)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 23/64 (C89695)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/16 (C89706)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL4131IM)
- Cleveland Twist Drill Bits