Shop All Spiral Point Taps
Cleveland
1/4-20 UNC H3 TIN 3 FLT SPR PT TAP PLUG
Mfr # C83058
Zoro # G710037034
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 3
- Primary Material Application ISO Code K, P
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83058
- Zoro # G710037034
- UPC # 697334036272
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Size | 1/4"-20 |
Drill Bit Size | 1/4 in |
Shank Dia. | 0.2550 in |
Tap Length Standard | USCTI |
Overall Length | 2.5000 in |
Thread Length | 0.6300 in |
Square Size | 0.3125 x 0.1910 in |
75% Thread Drill Size | #7 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5000 in, High Speed Steel, TiN, Right Hand, Thread Length 0.6300 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 13/64 inch (R1013/64)
- PROTO 1/2 in Drive, 11/16" 8 pt SAE Socket, 8 Points (J5422S)
- CHICAGO PNEUMATIC $DIE GRINDER ADJ SPD 1/4" & 6" COLLETS (CP872)
- MASON Floor Mount Vibration Isolator, Spring (5C129)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- GREENFIELD THREADING 10-32 UNF H1 BRT 2 FLT SPR PT TAP PLUG (173003)
- Cleveland Taps