Shop All Spiral Point Taps
Cleveland
1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT
Mfr # C83353
Zoro # G610037059
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 2
- Shank Type - Machining Straight with Square
- Standards USCTI Table 302A
- Shank Dia. 0.2550 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83353
- Zoro # G610037059
- UPC # 697334036845
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.2550 in |
Drill Bit Size | 1/4 in |
Thread Size | 1/4"-20 |
Overall Length | 2.5000 in |
Tap Length Standard | USCTI |
Thread Length | 0.6300 in |
75% Thread Drill Size | #7 |
Square Size | 0.3125 x 0.1910 in |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5000 in, High Speed Steel, TiN, Right Hand, Thread Length 0.6300 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- DRILLCO 1-5/32, Cobalt S&D Drill (1000EC210)
- REED EHTP500, SEAL KIT 48181 (EHPTSK)
- OP/TECH USA Scanner Classic Sling - Reg/Loops (99013989)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- REGAL CUTTING TOOLS M20 x 2.5 4 Flt. Bottom Metric +.127mm (027522AS)
- Cleveland Taps