Shop All Spiral Point Taps
Cleveland
1/4-20 UNC H3 TICN 2 FLT SPR PT TAP PLUG
Mfr # C83071
Zoro # G310037113
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C83071
- Zoro # G310037113
- UPC # 697334036425
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Size | 1/4"-20 |
Overall Length | 2.5000 in |
Tap Length Standard | USCTI |
Drill Bit Size | 1/4 in |
Thread Length | 0.6300 in |
Shank Dia. | 0.2550 in |
Square Size | 0.3125 x 0.1910 in |
75% Thread Drill Size | #7 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5000 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.6300 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Mixed Screwdriver Set, 5 pcs (100P-5MD)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4140)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2967)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14379)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- NACHI L973 10-32 H5 3FL VTP SPIRAL POINT PLUG TAP (87300)
- Cleveland Spiral Point Taps