Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Drill Cleveland 3722-6 Straw HSS-CO 8% #8
Mfr # C08130
Zoro # G1219771
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #8
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.1990
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08130
- Zoro # G1219771
- UPC # 697334081302
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #8 |
Shank Dia. | 3/16 in |
Overall Length | 6 in |
Flute Length | 2 7/16 in |
Maximum Drilling Depth | 2 7/16 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Diameter | 0.199 |
Shank Size | 0.199 |
Shank Length | 3 9/16 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0412 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Extra Long Drill Bit, Drill Bit Size #8, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 7/16 in, Wire, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 in 1 Countersink Set (19555)
- ESTWING 10 Moulding Puller (MP250G)
- RELTON SDS+ X 24" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-24)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/32 (C09655)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #10 (C08132)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 17/32 (C09733)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #42 (C13164)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 11/64 (C08178)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS 15/64 (C13112)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (D/AA/CX65/64)
- Cleveland Drill Bits