Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Drill Cleveland 3722-6 Straw HSS-CO 8% #5
Mfr # C08161
Zoro # G2988680
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #5
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C08161
- Zoro # G2988680
- UPC # 662355081617
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #5 |
Shank Dia. | 13/64 in |
Overall Length | 6 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 3 1/2 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0426 in |
Description
Extra Long Drill Bit, Drill Bit Size #5, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 1/2 in, Wire, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Job Site Boxes - 42in. W X 20in. D X 23.4in. H, Color Blue (50951B)
- ZORO SELECT Internal thread repair tool with 7/8 - 1-1/4" capacity (NES24)
- DRILL AMERICA 13/16in-20 UNS HSS Plug Tap and 19.00mm HSS 1/2in Shank Drill Bit Kit (POUFS13/16-20)
- BOSCH BOSCH® 3/4" X 12" SDS-Plus Rebar Cutter, RC2124, Carbide, 1-Piece (RC2124)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 1/4-E (C08123)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 17/64 (C13189)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #16 (C13138)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 5/32 (C08117)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #21 (C08138)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #30 (C08170)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/2 inch (059632)
- Cleveland Extra Long Drill Bits