Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #30
Mfr # C08142
Zoro # G1219823
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #30
- Drill Bit Material Cobalt Steel
- Drill Bit Finish Straw/Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C08142
- Zoro # G1219823
- UPC # 697334081425
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Dia. | 1/8 in |
Overall Length | 6 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Diameter | 0.1285 |
Shank Length | 4 3/8 in |
Shank Size | 0.1285 |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0266 in |
Description
Extra Long Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 5/8 in, Wire, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, W 3/8 In, Cut L 5-5/16 In (10712)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-8 Quick Connect 2 X 2 ft. White Plastic Supply Drop In with 8 in. Boot (HT-2X2-SPL-8)
- DRILL AMERICA 21/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/32)
- DRILL AMERICA 1-3/8" Forstner Drill Bit (DMS70-0100)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 31/64 (C13203)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #42 (C13164)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #36 (C08106)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Drill Cleveland 3722-6 Straw HSS-CO 8% #7 (C08158)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/32 (C09655)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 15/64 (C09664)
- DRILL AMERICA #20x6" Cobalt Aircraft Extension Drill Bit (GLBCOX620)
- Cleveland Drill Bits