Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #29
Mfr # C08112
Zoro # G2988583
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #29
- Shank Type Straight
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08112
- Zoro # G2988583
- UPC # 697334922339
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Shank Dia. | 1/8 in |
Overall Length | 6 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Point Length | 0.0282 in |
Drill Length Class | Extra Long |
Shank Length | 4 1/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Extra Long Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 3/4 in, Wire, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 3" Clamp On Bench Vise (BV-C030)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Gray) (OSR23315)
- IDEAL Communications Tool Kit, No. of Pcs. 4 (33-622)
- MASON Vibration Isolation Pad, 8x8x1 1/4 In (MWSW8X8)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 3/16 (C08119)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 31/64 (C13203)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #36 (C08106)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #52 (C13174)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 15/64 (C08186)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 1/4-E (C08123)
- OSG Extra Long Drill Bit, 140mm L, 4.00mm dia. (8706400)
- Cleveland Drill Bits