Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #16
Mfr # C08135
Zoro # G1219747
product price: $9.15
/ea
Sold in multiples of 12 for $109.80
$109.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #16
- Shank Type Straight
- Drill Bit Material Cobalt Steel
- Drill Bit Finish Straw/Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08135
- Zoro # G1219747
- UPC # 697334081357
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #16 |
Shank Dia. | 11/64 in |
Overall Length | 6 in |
Flute Length | 2 3/16 in |
Maximum Drilling Depth | 2 3/16 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Size | 0.177 |
Diameter | 0.177 |
Shank Length | 3 13/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0367 in |
Description
Extra Long Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 3/16 in, Wire, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12683 (12683)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (22UW22)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- STARRETT Outside Micrometer Stand, for I In (3206)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #42 (C13164)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 5/64 (C13102)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #16 (C08179)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #24 (C13235)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09752)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS 11/64 (C13108)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 3/16 inch (057412)
- Cleveland Drill Bits