Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #14
Mfr # C08155
Zoro # G2988419
product price: $5.79
/ea
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #14
- Shank Type Straight
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08155
- Zoro # G2988419
- UPC # 697334922469
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #14 |
Shank Dia. | 11/64 in |
Overall Length | 6 in |
Flute Length | 2 3/16 in |
Maximum Drilling Depth | 2 3/16 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Point Length | 0.0377 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 3 13/16 in |
Description
Extra Long Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 3/16 in, Wire, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 3-5/8" (DHS3625)
- DEWALT 1/2" x 16" x 18" High Impact Carbide SDS+ (DW5540)
- GREENLEE 4 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-2-1/2)
- IRWIN Bit Forstner 2-1/8 Irwin (1966939)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 15/64 (C09664)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% 1/8 (C08169)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 9/16 (C09764)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #7 (C13223)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 7/64 (C13104)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #24 (C13235)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/64 (11002)
- Cleveland Extra Long Drill Bits