Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 13/64
Mfr # C08159
Zoro # G2988601
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Shank Type Straight
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C08159
- Zoro # G2988601
- UPC # 662355081594
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 in |
Overall Length | 6 in |
Flute Length | 2 7/16 in |
Maximum Drilling Depth | 2 7/16 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 3 9/16 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0421 in |
Description
Extra Long Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 7/16 in, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-960 Bull Float, Mag 36" X 8" Rnd End, No Bracket (12-960)
- BETA Wrench w/High Torque Handle, 8mm (000960943)
- LENOX Lenox Rcip Bd 9''X14T 2P (205119514R)
- DIABLO 12", 96-Teeth Circular Saw Blade (D1296N)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 13/64 (C08183)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 5/64 (C13102)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #30 (C08170)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 15/32 (C09679)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #46 (C13168)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 9/16 (C09764)
- PRECISION TWIST DRILL HSS-E Bronze 135° Aircraft Extension Drill Long NAS907 11/64" (053611)
- Cleveland Extra Long Drill Bits