Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 5/32
Mfr # C08117
Zoro # G1209000
original price:
$8.65
5% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 5/32 in
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.1563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08117
- Zoro # G1209000
- UPC # 697334081173
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 9/64 in |
Overall Length | 6 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Diameter | 0.15625 |
Shank Size | 0.1562 |
Shank Length | 4 in |
Drill Point Length | 0.0324 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Extra Long Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 in, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-7/8" x 6" (HMW.1-7/8)
- BOSTON GEAR Mounting Base (56440)
- WESTWARD 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points (45J239)
- ILC Replacement for Dewalt Dw9072 Cordless Power Tool Battery (DW9072 CORDLESS POWER TOOL BATTERY DEWALT)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 11/64 (C13183)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Drill Cleveland 3722-6 Straw HSS-CO 8% #8 (C08130)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 31/64 (C09680)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #16 (C08135)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 7/64 (C13179)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #39 (C13243)
- DRILL AMERICA #47x6" Cobalt Aircraft Extension Drill Bit (GLBCOX647)
- Cleveland Drill Bits