Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 3/16
Mfr # C08119
Zoro # G1209019
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 3/16 in
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08119
- Zoro # G1209019
- UPC # 697334081197
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 6 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Size | 0.1875 |
Shank Length | 3 11/16 in |
Diameter | 0.1875 |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0388 in |
Description
Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 5/16 in, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Drill, 1/2", 18.0V, 2,200 RPM (GSR18V-1330CB14)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- KO-KEN Bit Socket set Ribe-CV M5-M12 150mm 5 pieces 3/8 Sq. Drive (RS3027/5-L50)
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #8 (C13130)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #16 (C13231)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 15/64 (C09664)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09669)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 9/64 (C13181)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 11/64 (C13183)
- DRILL AMERICA 3/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/32)
- Cleveland Extra Long Drill Bits