Shop All Jobber Length Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #33
Mfr # C70166
Zoro # G2842730
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70166
- Zoro # G2842730
- UPC # 697334701668
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #33 |
Shank Dia. | 7/64 in |
Overall Length | 2-5/8 in |
Flute Length | 1-1/2 in |
Maximum Drilling Depth | 1 1/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1-1/8 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0234 in |
Description
Jobber Length Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1130, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 15/16" Combination Wrench (7023-1012)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide (HC2000)
- MILWAUKEE TOOL 1/4 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9050)
- MOODY TOOL Metric Nut Driver, Fxd ESD, Long, 2.2mm (51-2481)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #7 (C70140)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #29 (C70162)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #38 (C70171)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #7 (C47623)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #36 (C73464)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 7/16 (C11625)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- Cleveland Drill Bits