Shop All Jobber Length Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 6.80mm
Mfr # C70114
Zoro # G2842399
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70114
- Zoro # G2842399
- UPC # 697334701149
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.80 mm |
Shank Dia. | 6.8 mm |
Overall Length | 109.00mm |
Flute Length | 69.00mm |
Maximum Drilling Depth | 2 1/32 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 40mm |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0554mm |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 6.80 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2677, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-18 NPT HSS 4 Flute Pipe Tap (DWT64007)
- WESTWARD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT0)
- GEARWRENCH 8 Piece SAE XL Locking Flex Head Ratcheting Wrench Set (EHT85798)
- SPEC OPS TOOLS Spec Ops 25 ft L X 312 in W Tape Measure (SPEC-TM25)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 17/64 (C72017)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 1/8 (C02704)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 27/64 (C15989)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/32 (C70001)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 8.00mm (C70119)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 5/16 (C03643)
- OSG Jobber Drill, Carbide, 1/4 in., 4 in. L (573225111)
- Cleveland Jobber Length Drill Bits