Shop All Jobber Length Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 1.20mm
Mfr # C70059
Zoro # G2842119
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70059
- Zoro # G2842119
- UPC # 697334700593
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.20 mm |
Shank Dia. | 1.2 mm |
Overall Length | 38.00mm |
Flute Length | 16.00mm |
Maximum Drilling Depth | 15/32 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 22mm |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0098mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1.20 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0472, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5854)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525216)
- VEGA Torx 30 Insert Bit x 1" Ss (125T30SS)
- STEELMAN 36" Telescoping 2.25" Round Inspection Mirror (41819)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-F (C15958)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 31/64 (C03163)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 5/32 (C73406)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC Let-U (C03133)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 7.00mm (C71275)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 5.50mm (C11845)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #43 (70143)
- Cleveland Drill Bits