Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #11
Mfr # C08181
Zoro # G2988997
product price: $14.19
/ea
Sold in multiples of 12 for $170.28
$170.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #11
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08181
- Zoro # G2988997
- UPC # 697334922728
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Dia. | 3/16 in |
Overall Length | 6 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 3 11/16 in |
Drill Point Length | 0.0396 in |
Description
Extra Long Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 5/16 in, Wire, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .100" (51-2027)
- EXCEL BLADES Snap Blade 9mm, 13pt Snap Knife Utility Replacement Blade 5pcs., 12pk. (20003)
- BETA TX Head Screw Hand Socket, T14 (009000414)
- MITUTOYO Deep Groove10 Stylus for Sj-400 (12AAB409)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 1/4-E (C08123)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS 13/64 (C13110)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #30 (C08142)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 7/64 (C08168)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/16 (C09727)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #47 (C13169)
- DRILL AMERICA #40 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX640)
- Cleveland Drill Bits