Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 9/64
Mfr # C08172
Zoro # G2988778
product price: $12.79
/ea
Sold in multiples of 12 for $153.48
$153.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64 in
- Shank Type Straight
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08172
- Zoro # G2988778
- UPC # 697334922636
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 in |
Overall Length | 12 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0291 in |
Shank Length | 11/4 in |
Description
Extra Long Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 3/4 in, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 5/8-18 UNF (CCT1060-102)
- RIDGID Assembly-Spring Mini Col 10.6 (22733)
- HHIP 10mm Straight Shank 25mmm Capacity Die Holder (3906-4901)
- STARRETT Band Saw Blade, 5 ft. 8-1/2" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-05-08-1/2)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09669)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/32 (C09671)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09725)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/16 (C09727)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #7 (C13223)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 9/16 (C09764)
- EAZYPOWER Air Craft Drill Bit, HSS, 3/16 in. (82227)
- Cleveland Drill Bits