Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 7/32
Mfr # C08184
Zoro # G2988802
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 7/32 in
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08184
- Zoro # G2988802
- UPC # 697334922759
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 13/64 in |
Overall Length | 6 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Shank Length | 3 1/2 in |
Drill Point Length | 0.0453 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 1/2 in, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN10 12MF32/B Tri-Ball Handle (12MF32/B)
- TEKTON 1/2 Inch Drive x E12 External Star Socket (SHD22412)
- APEX TOOL GROUP Bit Holder, Hex, 1/4", Nonmagnetic (CAUGK-15)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-7, H4 Limit (14597)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #30 (C08170)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 17/64 (C13189)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #30 (C08142)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #40 (C08167)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC F (C13122)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 21/64 (C13193)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 11/64 (C08178)
- Cleveland Drill Bits