Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% #2
Mfr # C08185
Zoro # G2988960
product price: $17.85
/ea
Sold in multiples of 12 for $214.20
$214.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #2
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08185
- Zoro # G2988960
- UPC # 697334922766
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #2 |
Shank Dia. | 7/32 in |
Overall Length | 12 in |
Flute Length | 2 5/8 in |
Maximum Drilling Depth | 2 5/8 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Length | 9 3/8 in |
Drill Point Length | 0.0458 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size #2, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 5/8 in, Wire, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- MILWAUKEE TOOL SHOCKWAVE IMPACT DRILL TAP SET MET 5PC (ML48-89-4875)
- ROBERTS Linoleum Roller, 75 Lb (10-950)
- PROTO 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (J5434-TT)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #21 (C08138)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/4 (C09776)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 1/4-E (C08187)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #8 (C13130)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 15/64 (C08186)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/64 (C09662)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #40 (11070)
- Cleveland Extra Long Drill Bits