Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 11/64
Mfr # C08178
Zoro # G2988881
product price: $13.19
/ea
Sold in multiples of 12 for $158.28
$158.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64 in
- Shank Type Straight
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08178
- Zoro # G2988881
- UPC # 697334922698
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 12 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0356 in |
Shank Length | 9 7/8 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 1/8 in, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- STRONG ARM Bi-Metal 'Blue Blade' Utility Razor Blades (Pack Of 5) (2084100)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 11 Al THHN / XHHW Bushings (2435AL-21)
- BOSTITCH Pusher Assembly (101423)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09748)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #30 (C08142)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #7 (C13223)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/8 (C09736)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 9/64 (C08172)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 7/64 (C13179)
- DRILL AMERICA 1/8"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX121/8)
- Cleveland Extra Long Drill Bits