Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS 11/64
Mfr # C13108
Zoro # G1219817
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 11/64 in
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1719
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C13108
- Zoro # G1219817
- UPC # 697334131083
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 6 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 3 7/8 in |
Diameter | 0.171875 |
Shank Size | 0.1719 |
Drill Point Length | 0.0356 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Extra Long Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/8 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.1066)
- OSG Screw Machine Drill Bit, 1.69 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595169)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20)
- SPEEDAIRE Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Light Duty, 15,000 RPM, 0.2 hp (10D232)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09754)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/32 (C09659)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 31/64 (C13203)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #46 (C13168)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/32 (C09663)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09681)
- DRILL AMERICA G x6" HSS Aircraft Extension Drill Bit (DWDA/CX6G)
- Cleveland Extra Long Drill Bits